Shop All Bubble Rolls & Wrap
Partners Brand
Anti-Static Bubble Pouches, 7" x 8 1/2", Pink, 550/Case
Mfr # BOB78AS
Zoro # G4928561
product price: $200.99
/pk 550, $0.37/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 7"
- Roll Length 8 1/2"
- Color Pink
- Basis Weight 9.98
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB78AS
- Zoro # G4928561
- UPC # 841436020817
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7" |
Roll Length | 8 1/2" |
Details
Color | Pink |
Item | AntiStaticBubble Pouch,7x8 1/2",PK550 |
Basis Weight | 9.98 |
Material | Polyethylene |
Description
AntiStaticBubble Pouch,7x8 1/2 In.,PK550, Package Quantity 550
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (GI191-00)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Canary, 48in x 200ft (0067084)
- U-MARK A20 Paint Marker Black Rev tip 12/bx (10701)
- J.C PARRY & SONS CO. 80 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT208GI)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK5)
- Partners Brand Bubble Rolls & Wrap