Shop All Bubble Rolls & Wrap
Partners Brand
Anti-Static Bubble Pouches, 18" x 23 1/2", Pink, 100/Case
Mfr # BOB1823AS
Zoro # G4930320
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 18"
- Roll Length 23 1/2"
- Color Pink
- Basis Weight 11.24
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BOB1823AS
- Zoro # G4930320
- UPC # 841436020916
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 18" |
Roll Length | 23 1/2" |
Details
Color | Pink |
Item | AntiStat Bubble Pouches,18x23-1/2",PK100 |
Basis Weight | 11.24 |
Material | Polyethylene |
Description
AntiStat Bubble Pouches,18x23-1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Mechanical Pencil, 0.5mm, PK12 (52310)
- LIQUID PAPER Dry Line Correction Tape (6137106)
- UNITED SCIENTIFIC Stainless Steel Weight Set Of 9 (AWSS09)
- VICTOR Desktop Calculator, 12-Digit, Wh (6400)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Anti-Static Bubble Pouches, 12" x 23 1/2", Pink, 150/Case (BOB1223AS)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each (BWHD12S24P)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- Partners Brand Bubble Rolls & Wrap