Shop All Bubble Rolls & Wrap
Partners Brand
Anti-Static Bubble Pouches, 12" x 23 1/2", Pink, 150/Case
Mfr # BOB1223AS
Zoro # G4930269
product price: $182.99
/pk 150, $1.22/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 23 1/2"
- Color Pink
- Basis Weight 14.06
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB1223AS
- Zoro # G4930269
- UPC # 841436020893
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 23 1/2" |
Details
Color | Pink |
Item | AntiStatic Bubble Pouch,12x23 1/2",PK150 |
Basis Weight | 14.06 |
Material | Polyethylene |
Description
AntiStatic Bubble Pouch,12x23 1/2 In.,PK150, Package Quantity 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- SIMPLAY3 Classic Mailbox, Black/Black (416070-04)
- SHURTAPE Handheld Tape Dispenser, 72mm W, Gray (FE 3)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Black (BOSEPS8HDBLK)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- SEALED AIR Bubble Cushioning Material, 12"x30' Roll, 3/16" Bubble, CL (SEL19338)
- Partners Brand Bubble Rolls & Wrap