Shop All Bubble Rolls & Wrap
Partners Brand
Anti-Static Bubble Pouches, 12" x 11 1/2", Pink, 250/Case
Mfr # BOB1211AS
Zoro # G4930278
product price: $171.99
/pk 250, $0.69/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 11 1/2"
- Color Pink
- Basis Weight 10.5
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB1211AS
- Zoro # G4930278
- UPC # 841436020879
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 11 1/2" |
Details
Color | Pink |
Item | AntiStatic Bubble Pouch,12x11 1/2",PK250 |
Basis Weight | 10.5 |
Material | Polyethylene |
Description
AntiStatic Bubble Pouch,12x11 1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12430)
- JUNIOR LEARNING Giant Rainbow Phonics - Magnetic Letters (JL607)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- ZORO SELECT Bubble Rolls, Clear, PK8 (56LT86)
- Partners Brand Bubble Rolls & Wrap