Shop All Bubble Rolls & Wrap
Partners Brand
Anti-Static Bubble Pouches, 10" x 15 1/2", Pink, 250/Case
Mfr # BOB1015AS
Zoro # G4930287
product price: $205.99
/pk 250, $0.82/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 10"
- Roll Length 15 1/2"
- Color Pink
- Basis Weight 11.42
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB1015AS
- Zoro # G4930287
- UPC # 841436020862
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 10" |
Roll Length | 15 1/2" |
Details
Color | Pink |
Item | AntiStatic Bubble Pouch,10x15 1/2",PK250 |
Basis Weight | 11.42 |
Material | Polyethylene |
Description
AntiStatic Bubble Pouch,10x15 1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 48"H x 72"W (307)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black, PK12 (42610)
- SMOOTHMOVE Moving Box, 24x18x18 in, PK6 (0062901)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (MGRL2P0408)
- PARTNERS BRAND Glamour Bubble Mailers, 13 3/4" x 11", Silver, 48/Case (GBM1311S)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- Partners Brand Bubble Rolls & Wrap