Shop All Bubble Rolls & Wrap
Partners Brand
Anti-Static Bubble Dispenser Packs, 3/16" x 24" x 175', Pink, 1/Each
Mfr # BD31624AS
Zoro # G4930296
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 175'
- Color Pink
- Height 3/16"
- Basis Weight 6.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BD31624AS
- Zoro # G4930296
- UPC # 841436020534
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 175' |
Height | 3/16" |
Details
Color | Pink |
Item | AntiStatic Bubble Disp,3/16x24x175 ft. |
Basis Weight | 6.64 |
Material | Polyethylene |
Description
AntiStatic Bubble Disp,3/16x24x175 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Silver Medium Tip Paint Marker (1875050)
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- 3M Office Tape, Matte Acetate, PK12 (810K12)
- HOUSE OF DOOLITTLE 20 x 26" Large Print Monthly Wall Calendar, Beige (HOD380)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each (BD51612)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 24" x 300', Clear, 2/Each (BWAD316S24P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100802554)
- Partners Brand Protective Packaging