Shop All Bubble Rolls & Wrap
Partners Brand
Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each
Mfr # BD31612AS
Zoro # G9043988
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 175'
- Color Pink
- Height 3/16"
- Basis Weight 3.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BD31612AS
- Zoro # G9043988
- UPC # 841436020527
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 175' |
Height | 3/16" |
Details
Color | Pink |
Item | Bubble Dspr Pack,Anti-Static,3/16" x 12" x 175 ft. |
Basis Weight | 3.68 |
Material | Polyethylene |
Description
Bubble Dspr Pack,Anti-Static,3/16 In. x 12 In. x 175 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Cork Bulletin Board 24x36", Aluminum Frame (CA031170)
- MOOLAH 36 Count Preformed Assorted Coin Wrappers (729000)
- ZORO SELECT Flat Corrugated Boxes, 28" x 16" x 7", Kraft, 20/Bundle (11A656)
- ZORO SELECT Double Wall Boxes, 30" x 20" x 20", Kraft, 10/Bundle (22XM72)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Bundle (BW12S12)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT71)
- Partners Brand Bubble Rolls & Wrap