Shop All Bubble Rolls & Wrap
Partners Brand
Anti-Static Bubble Dispenser Packs, 1/2" x 24" x 50', Pink, 1/Each
Mfr # BD1224AS
Zoro # G4930305
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 50'
- Color Pink
- Height 1/2"
- Basis Weight 4.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BD1224AS
- Zoro # G4930305
- UPC # 841436020572
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 50' |
Height | 1/2" |
Details
Color | Pink |
Item | AntiStatic Bubble Disp,1/2x24x50 ft. |
Basis Weight | 4.32 |
Material | Polyethylene |
Description
AntiStatic Bubble Disp,1/2x24x50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Cover Binder, Blue (81050)
- C-LINE PRODUCTS Bold Basics WriteOn File Jackets, Assorted, 8 12 x 11, 6PK (63550)
- CURAD Tape, Roll, Paper, 1"X10yd, PK12 (NON270001)
- BRECKNELL Electronic Counting Scale 60 lb. Capacity, Gray (B140)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle (BW516S16)
- PARTNERS BRAND Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (100699532)
- Partners Brand Protective Packaging