Shop All Protective Packaging Foam
Partners Brand
Anti-Static Air Foam Rolls, 1/8" x 18" x 550', Pink, 4/Each
Mfr # FW18S18AS
Zoro # G0924937
product price: $523.99
/pk 4, $131.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 550'
- Width 18"
- Height 1/8"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW18S18AS
- Zoro # G0924937
- UPC # 841436021852
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 550' |
Width | 18" |
Height | 1/8" |
Details
Item | AntiStatic Foam Roll,1/8x18x550 ft. |
Material | Polyethylene |
Color | Pink |
Description
AntiStatic Foam Roll,1/8x18x550 ft., Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW Mini Correction Tape, PK10 (68722)
- DAYMARK Removeable Adhesive 1"x1" Octagon Tuesday Triling Label, PK12000 (IT110060B-2-TUE)
- SCOTCH Shipping Tape, Heavy-duty, 1-7/8"x49.2 Yds, 6/PK, CL 6PK (MMM3750G6)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 48" x 250', White, 1/Each (FW1448P)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PELICAN Foam for 1010 Pelican Microcase (1012)
- Partners Brand Protective Packaging