Shop All Protective Packaging Foam
Partners Brand
Anti-Static Air Foam Rolls, 1/8" x 12" x 550', Pink, 6/Each
Mfr # FW18S12AS
Zoro # G0924797
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 550'
- Width 12"
- Height 1/8"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FW18S12AS
- Zoro # G0924797
- UPC # 841436021845
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 550' |
Width | 12" |
Height | 1/8" |
Details
Item | AntiStatic Foam Roll,1/8x12x550 ft. |
Material | Polyethylene |
Color | Pink |
Description
AntiStatic Foam Roll,1/8x12x550 ft., Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC Bob Books Beginning Readers Book, Set 1, Set of 12 (9780439845007)
- LORELL Natural Cork Rolls, Brown Cork Surface (LLR84173)
- BIG HORN Mechanical Industrial Pencil With BuiltIn Sharpener (19847)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24 (PFX82300)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each (FW1848P)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- ZORO SELECT Foam Pouch, GP, 4" L, 5" W, PK500 (56KZ81)
- Partners Brand Protective Packaging