Shop All Protective Packaging Foam
Partners Brand
Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each
Mfr # FW14S12AS
Zoro # G0924763
product price: $543.99
/pk 6, $90.67/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$543.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 250'
- Width 12"
- Height 1/4"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW14S12AS
- Zoro # G0924763
- UPC # 841436021890
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 250' |
Width | 12" |
Height | 1/4" |
Details
Item | AntiStatic Foam Roll,1/4x12x250 ft. |
Material | Polyethylene |
Color | Pink |
Description
AntiStatic Foam Roll,1/4x12x250 ft., Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN YALE Static Eliminator (300)
- TAPE LOGIC Tape LogicĀ® Labels, "Do Not Use Blades to Open", 3" x 4", Red/White/Black, 500/Roll (IPM325)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-07)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL3)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case (FCSA10102)
- PARTNERS BRAND Insulated Foam Containers, 12" x 10" x 9", White, 1/Case (229F)
- PARTNERS BRAND Anti-Static Foam Shippers, 18" x 12" x 2 3/4", Pink/White, 24/Case (FSA18122)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service PBW-PF HD Power Foam - Pack of 12 (PBW-PF)
- Partners Brand Protective Packaging