Shop All Protective Packaging Foam
Partners Brand
Anti-Static Air Foam Dispenser Packs, 1/8" x 24" x 175', Pink, 1/Each
Mfr # FD1824AS
Zoro # G4930031
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 175'
- Width 24"
- Height 1/8"
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FD1824AS
- Zoro # G4930031
- UPC # 841436021111
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 175' |
Width | 24" |
Height | 1/8" |
Details
Item | AntiStatic Foam Disp,1/8x24x175 ft. |
Material | Polyethylene |
Color | Pink |
Description
AntiStatic Foam Disp,1/8x24x175 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4WH0912)
- MARKAL Paintstick, Gold, 4-1/4" L, 11 mm Tip (51131)
- MEAD 48"x72" Melamine Whiteboard, Gloss (85358N)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Anti-Static Foam Shippers, 18" x 12" x 2 3/4", Pink/White, 24/Case (FSA18122)
- PARTNERS BRAND Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472)
- PARTNERS BRAND Perforated Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle (FW332S36P)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- Partners Brand Protective Packaging Foam