Shop All Bubble Rolls & Wrap
Partners Brand
Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle
Mfr # BW316S12AS
Zoro # G0923406
product price: $338.99
/pk 4, $84.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Non-Perforated
- Bubble Size 3/16 in
- Roll Width 12 in
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW316S12AS
- Zoro # G0923406
- UPC # 841436020244
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Box Depth | 35 in |
Box Height | 48 in |
Box Width | 35 in |
Details
Bubble Roll Type | Anti-Static |
Perforation | Non-Perforated |
Color | Pink |
Rolls per Bundle | 4 |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Non-Perforated, Bubble Size 3/16 in, Roll Width 12 in, Color Pink, Rolls per Bundle 4, Box Width 35 in, Box Depth 35 in, Box Height 48 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Round Ring View Binder, 2", White (05731)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, 50 Pg (TOP75330)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- CASIO MS-80B Tax and Currency Calculator, 8-Digit LCD (MS-80B)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each (BD51612)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- ZORO SELECT Bubble Roll, Insulated, Size3/16", 12"W (56LA14)
- Partners Brand Protective Packaging