Shop All Bubble Rolls & Wrap
Partners Brand
Anti-Static Air Bubble Rolls, 1/2" x 24" x 250', Pink, 2/Bundle
Mfr # BW12S24AS
Zoro # G9044073
product price: $238.99
/pk 2, $119.50/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$238.99
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 250'
- Color Pink
- Height 1/2"
- Basis Weight 16.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW12S24AS
- Zoro # G9044073
- UPC # 841436020305
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 250' |
Height | 1/2" |
Details
Color | Pink |
Item | Bubble Roll,Anti-Static,1/2" x 24" x 250 ft.,Pnk,PK2 |
Basis Weight | 16.7 |
Material | Polyethylene |
Description
Bubble Roll,Anti-Static,1/2 In. x 24 In. x 250 ft.,Pnk,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Pressboard Report Cover 8-1/2 x 11", Light Blue (A7025972A)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- PACON Cardstock, , Bright, 8.5"X11", Rord Pk (PACP101171)
- INTEGRA Grip Mechanical Pencils, Black Lead, PK12 (ITA36153)
- PARTNERS BRAND Anti-Static Bubble Pouches, 18" x 23 1/2", Pink, 100/Case (BOB1823AS)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- Partners Brand Bubble Rolls & Wrap