Shop All Bubble Rolls & Wrap
Partners Brand
Anti-Static Air Bubble Rolls, 1/2" x 12" x 250', Pink, 4/Bundle
Mfr # BW12S12AS
Zoro # G9044049
product price: $221.99
/pk 4, $55.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$221.99
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 250'
- Color Pink
- Height 1/2"
- Basis Weight 18.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW12S12AS
- Zoro # G9044049
- UPC # 841436020299
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 250' |
Height | 1/2" |
Details
Color | Pink |
Item | Bubble Roll,Anti-Static,1/2" x 12" x 250 ft.,Pnk,PK4 |
Basis Weight | 18.12 |
Material | Polyethylene |
Description
Bubble Roll,Anti-Static,1/2 In. x 12 In. x 250 ft.,Pnk,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (5CNF9)
- DUCK BRAND CARPT TAPE FG 1.88""X75' (286372)
- PROTECTO WRAP 4 x 75 ft. Super Stick Building Tape (PR385685)
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 15 1/2", Clear, 200/Case (BOB1215)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- PARTNERS BRAND Glamour Bubble Mailers, 13 3/4" x 11", Silver, 48/Case (GBM1311S)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- ZORO SELECT Bubble Dispensing Box, 175 ft. L, 12" W (56LT83)
- Partners Brand Protective Packaging