Shop All Reclosable Bags
Partners Brand
Anti-Static 2 Mil Gusseted Poly Bags, 24" x 10" x 36", Pink, 200/Case
Mfr # PBAS2510
Zoro # G2284718
product price: $265.99
/pk 200, $1.33/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Length 36"
- Color Pink
- Outside Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBAS2510
- Zoro # G2284718
- UPC # 848109039589
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 24" |
Length | 36" |
Outside Height | 10" |
Details
Color | Pink |
Item | Anti-Slip,2 mil,Guss Poly Bag,24x10x36",Package Quantity 200 |
Description
Anti-Slip,2 mil,Guss Poly Bag,24x10x36 In.,Package Quantity 200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Dough Classpack, 3 oz, 8 Assorted Colors, 24PK (57-0171)
- ZORO SELECT Shipping Box, 13x13x13 in (55NM48)
- ZORO SELECT Strapping Cutter, Regular Duty, L 9 In (3CTX3)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 5", Clear, 1000/Case (PB3721)
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 12" x 12", Pink, 500/Case (PBAS2170)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 3" x 5", Clear, 1000/Case (PB6705)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 4" x 10", Clear, 1000/Case (PB3717)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 15" x 18", Clear, 500/Case (PB3815)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3692)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- Partners Brand Reclosable Bags