Shop All Packing Paper
Partners Brand
Anti-Slip Pallet Paper Rolls, 425' x 48", Kraft, 1/Roll
Mfr # AP4875
Zoro # G2284480
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 48"
- Basis Weight 46.24
- Length 425'
- Material 75# Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # AP4875
- Zoro # G2284480
- UPC # 848109040769
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 48" |
Length | 425' |
Details
Item | Anti-Slip Pallet Paper Rolls,425 ft.x48" |
Color | Kraft |
Basis Weight | 46.24 |
Material | 75# Kraft Paper |
Description
Anti-Slip Pallet Paper Rolls,425 ft.x48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY Protective Packaging Film 48" x 500 ft., Blue (PSWS4B48500)
- HEATHROW SCIENTIFIC Weigh Boat, Square Large, White, PK500 (HS1420C)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 (2014534)
- DETECTAMET Detectable Pen W/ Clip, Bl Gel, PK50 (104-I21-C16-PA01)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 60" x 60", Clear, 250/Case (PC91)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- PARTNERS BRAND VCI Paper Sheets, 30#, 24" x 24", Kraft, 500/Case (VCIS2424)
- SCOTCH Protective Wrap, 1000 ft L x 12" W Roll (PCW-121000)
- Partners Brand Packing Paper