Shop All Hand Trucks
This Product is Discontinued
Partners Brand
Aluminum Hand Cart, Solid Rubber Wheels, Silver, 1/Each (Discontinued)
Mfr # WS1030
Zoro # G4930451
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 49"
- Overall Width 18"
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS1030
- Zoro # G4930451
- UPC # 841436077491
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Length | 49" |
Overall Width | 18" |
Details
Material | Aluminum |
Color | Silver |
Item | Aluminum Hand Truck-Solid Rubr Wheels |
Description
Aluminum Hand Truck-Solid Rubr Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.