Shop All Hand Trucks
Partners Brand
Aluminum Hand Cart, Semi-Pneumatic Wheels, Silver, 1/Each
Mfr # WS1031
Zoro # G4930576
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 49"
- Overall Width 18"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS1031
- Zoro # G4930576
- UPC # 841436077507
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Length | 49" |
Overall Width | 18" |
Details
Material | Aluminum |
Item | Alum Hand Truck Semi-Pneumatic Wheels |
Description
Alum Hand Truck Semi-Pneumatic Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- LOOS Wire Rope Oval Sleeve, 1/32 In, 122 Copper (SL2-1)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- RICHELIEU HARDWARE Metal Ball Furniture Caster, Swivel Without Brake, with Plate, Brass (F31551)
- B & P MANUFACTURING Brake Hand Truck, Straight Loop Handle (A8-B1-C6-D5-E1EB-E46E-E47E-BDC)
- WESCO Series 626D Greenline Hand Truck, 626DZ (210392)
- MILWAUKEE HAND TRUCKS Aluminum Welded Truck, w/10", Pn Tires (DC49262)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC31029)
- MAGLINER Hand Truck, Self-Stabilizing (HRK15AUAE3)
- MILWAUKEE HAND TRUCKS Poly Convertible Truck, with 10", Tires (DC40611)
- Partners Brand Hand Trucks & Dollies