Shop All First Aid Kits
Partners Brand
All Purpose First Aid Kit , 25 Person, 1/Each
Mfr # OCS2130
Zoro # G2284550
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- First Aid Kit Application General Purpose
- First Aid ANSI Kit Type II
- People Served Per Kit 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # OCS2130
- Zoro # G2284550
- UPC # 848109048017
- Country of Origin Mexico
- Category First Aid Kits
Details
First Aid Kit Type | Kit |
First Aid Kit Application | General Purpose |
First Aid ANSI Kit Type | II |
People Served Per Kit | 25 |
Item | All Purpose 25 Person First Aid Kit |
Description
All Purpose 25 Person First Aid Kit, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Blue, Fabric, 3inLx1inW (1-655)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-600)
- MEDICAL ACTION Emesis, 16 oz., Polypropylene, Rose, PK250 (H300-10)
- OUTDOOR HANDS Lightly Scented Scent Hand Repair Cream 3.4 oz (OH-100)
- FIRST AID ONLY First Aid Kit Refill, Fabric Knuckle Bandages, 10 Per Box (FAE-3008)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- FIRST AID ONLY Unitized First Aid kit, Metal, 75 Person (243-AN)
- FIRST AID ONLY ANSI 2015 Compliant Class A+ Type I & II First Aid Kit, 25 Ppl, 141 Pc (90589)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 20 Per Box (FAE-7030)
- FIRST AID ONLY First Aid ANSI Bplus Refill Kit, 675-Pcs, White/Blue (FAO90623)
- FIRST AID ONLY First Aid Kit Refill, Extra Strength Non-Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7008)
- Partners Brand First Aid Kits