Shop All Protective Packaging Foam
Partners Brand
Air Foam Sheets, 10" x 10", White, 800/Case
Mfr # FS1010
Zoro # G5512827
product price: $282.99
/pk 800, $0.35/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 10"
- Width 10"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FS1010
- Zoro # G5512827
- UPC # 841436045919
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 10" |
Width | 10" |
Height | 1/8" |
Details
Item | Foam Sheets,10x10",PK800 |
Material | Polyethylene |
Color | White |
Description
Foam Sheets,10x10 In.,PK800, Package Quantity 800
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2 oz. CHARRED CORPSE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-CHAR)
- WITE-OUT Correction Tape, 1/5"x39.4', Single Line, 18/BX, White PK (BICWOTAP18)
- SEALER SALES Replacement Kit for W-600A (RK-24A-W-600A)
- 2000 PLUS Pre-Ink High Definition Refill Ink, Black, 0.9 oz. Bottle (033957)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PARTNERS BRAND Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each (FW14S12AS)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case (FCSA10102)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- PARTNERS BRAND Soft Foam Sheets, 1" x 12" x 12", White, 48/Case (FSW12121)
- Partners Brand Protective Packaging Foam