Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each
Mfr # FW33272
Zoro # G5513019
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 750'
- Width 72"
- Height 3/32"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FW33272
- Zoro # G5513019
- UPC # 841436021401
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 750' |
Width | 72" |
Height | 3/32" |
Details
Item | Foam Roll 3/32x72x750 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Roll 3/32x72x750 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Replacement Fountain Brush Tip (30142)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CNE2)
- ACROPRINT Ribbon Cartridge, Black/Red (39-0127-002)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 36" x 1250', White, 2/Bundle (FW116S36)
- PARTNERS BRAND Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each (FW14S12AS)
- PARTNERS BRAND Perforated Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle (FW332S36P)
- PARTNERS BRAND Soft Foam Sheets, 2" x 12" x 12", White, 24/Case (FSW12122)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- Partners Brand Protective Packaging