Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 3/32" x 48" x 750', White, 1/Each
Mfr # FW33248
Zoro # G5513028
product price: $359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$359.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 750'
- Width 48"
- Height 3/32"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW33248
- Zoro # G5513028
- UPC # 841436021395
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 750' |
Width | 48" |
Height | 3/32" |
Details
Item | Foam Roll 3/32x48x750 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Roll 3/32x48x750 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Display Easel, 65" H, 33" W (FLX09101MV)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series World Laminated Wall Map, 38in x 51in (HM01)
- 2000 PLUS Replacement Ink Pad, Blue (65472)
- KLEIN TOOLS High-Leverage Utility Shear, 8-Inch (22003)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PARTNERS BRAND Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case (FSA882)
- PARTNERS BRAND Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each (FW14S12AS)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case (FCSA10102)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KZ05)
- Partners Brand Protective Packaging