Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 3/32" x 24" x 750', White, 3/Bundle
Mfr # FW332S24
Zoro # G0925174
product price: $474.99
/pk 3, $158.33/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 750'
- Width 24"
- Height 3/32"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW332S24
- Zoro # G0925174
- UPC # 841436021388
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 750' |
Width | 24" |
Height | 3/32" |
Details
Item | Foam Roll,3/32x24x750 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Roll,3/32x24x750 ft., Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15C016)
- C-LINE PRODUCTS Sheet Protector, 8.5x5.5, Clear, PK50 (62058)
- 3M Carton Sealing Tape, 48 mm W, 100 m L, 2 mil Thick, Clear, Standard Duty, PK36 (311+)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND Anti-Static Foam Shippers, 18" x 12" x 2 3/4", Pink/White, 24/Case (FSA18122)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 18" x 1250', White, 4/Bundle (FW116S18P)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12P)
- ZORO SELECT Foam Cord, 15 ft. L, 5/16" dia., Black (ZUSA287312-15)
- Partners Brand Protective Packaging Foam