Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 1/8" x 72" x 550', White, 1/Each
Mfr # FW1872
Zoro # G5512860
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 550'
- Width 72"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FW1872
- Zoro # G5512860
- UPC # 841436021463
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 550' |
Width | 72" |
Height | 1/8" |
Details
Item | Foam Roll,1/8x72x550 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Roll,1/8x72x550 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 1/16 in. Clear Iris Iridescent Foil 1 lb. Ceiling Glitter (TP07050)
- DYMO BY PELOUZE Digital Postal Scale 5 lb. Capacity (PEL1772056)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 2", Kraft, 25/Bundle (55VG93)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 6", Kraft, 20/Bundle (55VJ45)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 12" x 1250', White, 6/Bundle (FW116S12P)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- Partners Brand Protective Packaging