Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each
Mfr # FW1848
Zoro # G9044660
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 550'
- Width 48"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FW1848
- Zoro # G9044660
- UPC # 841436021456
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 550' |
Width | 48" |
Height | 1/8" |
Details
Item | Air Foam Rolls,1/8" x 48" x 550 ft.,White |
Material | Polyethylene |
Color | White |
Description
Air Foam Rolls,1/8 In. x 48 In. x 550 ft.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Foam for 1020 Pelican Microcase (1022)
- CIG WF Non-OEM New Magenta Wide Format Inkjet Bag for Roland TR2-MG (WRTR2M)
- RUST-OLEUM Glow In The Dark Paint, 1/2 pt., PK6 (214945)
- SWINGLINE High Capacity HD Stapler, 210 Sheet (S7090002B)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12P)
- PARTNERS BRAND Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each (FW14S12AS)
- PARTNERS BRAND Soft Foam Roll, 1" x 24" x 36', White, 1/Each (FR2436)
- PARTNERS BRAND Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case (FSC24241)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- Partners Brand Protective Packaging