Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle
Mfr # FW18S36
Zoro # G6072460
product price: $506.99
/pk 2, $253.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 550'
- Width 36"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW18S36
- Zoro # G6072460
- UPC # 848109051734
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 550' |
Width | 36" |
Height | 1/8" |
Details
Item | Air Foam Rolls,1/8x36"x550 ft.PK2 |
Material | Polyethylene |
Color | White |
Description
Air Foam Rolls,1/8x36 In.x550 ft.PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZ TRADING & IMPORT AZ Trading & Import CT15 Big Heavy Duty Wrecker Tow Truck Police Toy for Kids with Friction Power with Double Hooks (CT15)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200715CF)
- SCIENCE WIZ INVENTIONS KIT Science Wiz Inventions (7901)
- NANUK CASES Cubed Foam Inserts 18" x 13", Pk4 (930-FOAM)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each (FW1848P)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PARTNERS BRAND Insulated Foam Containers, 12" x 10" x 9", White, 1/Case (229F)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472P)
- PARTNERS BRAND Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472)
- SIMPLYTUFF Instant Foam Packaging (100818902)
- Partners Brand Protective Packaging