Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 1/8" x 12" x 550', White, 6/Bundle
Mfr # FW18S12
Zoro # G0924885
product price: $508.99
/pk 6, $84.83/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 550'
- Width 12"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW18S12
- Zoro # G0924885
- UPC # 841436021425
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 550' |
Width | 12" |
Height | 1/8" |
Details
Item | Foam Roll,1/8x12x550 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Roll,1/8x12x550 ft., Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Type W Staples Box of 4 - 2K Staples/Ctg (416712)
- U BRANDS Magnetic Dry Erase Calendar w/Decor Frame, 30x20, White Surface/Frame (2075U00-01)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103267)
- KLEIN TOOLS Cable Splicer Snip Stainless Steel (2100-9)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- PARTNERS BRAND Perforated Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle (FW332S36P)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case (FSA882)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- Partners Brand Protective Packaging Foam