Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle
Mfr # FW14S6
Zoro # G0924998
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 250'
- Width 6"
- Height 1/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FW14S6
- Zoro # G0924998
- UPC # 841436021470
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 250' |
Width | 6" |
Height | 1/4" |
Details
Item | Foam Roll,1/4x6x250 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Roll,1/4x6x250 ft., Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 16x16x12 in (55NM70)
- SMEAD Classification Folder, Gray-Green, PK10, Size: Letter (26710)
- KYOCERA KYOCERA/MITA ECOSYS M5526CDW P5026CDW BLACK (TK-5242K)
- ZORO SELECT Blank Dot Label Red 3/4"W, Pk1000 (3VCN4)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- PARTNERS BRAND Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case (FCSA10102)
- Partners Brand Protective Packaging Foam