Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 1/32" x 36" x 2000', White, 2/Bundle
Mfr # FW132S36
Zoro # G6072512
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$751.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 2000'
- Width 36"
- Height 1/32"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FW132S36
- Zoro # G6072512
- UPC # 848109051703
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 2000' |
Width | 36" |
Height | 1/32" |
Details
Item | Air Foam Rolls,1/32x36"x2000 ft.,PK2 |
Material | Polyethylene |
Color | White |
Description
Air Foam Rolls,1/32x36 In.x2000 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS 16in. Basic Backpack, Gray, 2PK (1041)
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- SWINGLINE Rubber Finger Tips, Size 14, X-Large, PK12 (SWI54014)
- UNIVERSAL ONE 3" Round Ring Binder, White, Specific Material: Polypropylene (UNV20992)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12P)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Flush Cut Foam Pouches, 4" x 8", White, 500/Case (FP48)
- PARTNERS BRAND Soft Foam Sheets, 1" x 12" x 12", White, 48/Case (FSW12121)
- PARTNERS BRAND Insulated Foam Containers, 12" x 10" x 9", White, 1/Case (229F)
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXC5)
- Partners Brand Protective Packaging Foam