Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 1/32" x 24" x 2000', White, 3/Bundle
Mfr # FW132S24
Zoro # G0924614
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 2000'
- Width 24"
- Height 1/32"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FW132S24
- Zoro # G0924614
- UPC # 841436021265
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 2000' |
Width | 24" |
Height | 1/32" |
Details
Item | Foam Roll,1/32x24x2000 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Roll,1/32x24x2000 ft., Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle (22XM78)
- LEARNING RESOURCES Wooden Geometric Solids, 12 Pieces (0120)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- MASTERVISION Earth Cork Board 4 ft.x6ft., Aluminum (CA271790)
- PARTNERS BRAND Soft Foam Sheets, 1" x 12" x 12", White, 48/Case (FSW12121)
- PARTNERS BRAND Insulated Foam Containers, 12" x 10" x 9", White, 1/Case (229F)
- PARTNERS BRAND Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case (FSA882)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- HUTCHINS MANUFACTURING PAD UNIV SOFT FOAM INTERFACE (HU1301-2)
- Partners Brand Protective Packaging Foam