Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 1/16" x 6" x 1250', White, 12/Bundle
Mfr # FW116S6
Zoro # G0924727
product price: $573.99
/pk 12, $47.83/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 1250'
- Width 6"
- Height 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW116S6
- Zoro # G0924727
- UPC # 841436021296
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 1250' |
Width | 6" |
Height | 1/16" |
Details
Item | Foam Roll,1/16x6x1250 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Roll,1/16x6x1250 ft., Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 41"x28-3/4" Magnetic, Reversible Porcelain Whiteboard, Gloss (770)
- SCOTCH Filament Tape, 24mm x 55m (898)
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (97453G)
- SHARPIE Peel-Off China Markers, Yellow, PK12 (2083)
- PARTNERS BRAND Insulated Foam Containers, 12" x 10" x 9", White, 1/Case (229F)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/16" x 12" x 900', White, 1/Each (FWUPS116S12P)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- PARTNERS BRAND Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- Partners Brand Protective Packaging