Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 1/16" x 36" x 1250', White, 2/Bundle
Mfr # FW116S36
Zoro # G6072451
product price: $691.99
/pk 2, $346.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 1250'
- Width 36"
- Height 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FW116S36
- Zoro # G6072451
- UPC # 848109051710
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 1250' |
Width | 36" |
Height | 1/16" |
Details
Item | Air Foam Rolls,1/16x36"x1250 ft.,PK2 |
Material | Polyethylene |
Color | White |
Description
Air Foam Rolls,1/16x36 In.x1250 ft.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 6" Binder with Hooks 14-7/8"x11", Green (A7054076A)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 2", White, 50/Bundle (M632)
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND Flush Cut Foam Pouches, 4" x 8", White, 500/Case (FP48)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case (FCSA10102)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- Partners Brand Protective Packaging