Shop All Protective Packaging Foam
Partners Brand
Air Foam Dispenser Packs, 1/8" x 12" x 175', White, 1/Each
Mfr # FD1812
Zoro # G5769657
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 175'
- Width 12"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FD1812
- Zoro # G5769657
- UPC # 841436021081
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 175' |
Width | 12" |
Height | 1/8" |
Details
Item | Foam Dispenser,1/8x12x175 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Dispenser,1/8x12x175 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Dispenser, Notes, Flags, Canary (DS-100)
- CANON GPR61 Cyan High Yield Toner 60K (3764C003)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (CB 3000)
- MARVY UCHIDA Calligraphy Paint Marker Set, 6 Colors (012506A)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36)
- PARTNERS BRAND Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case (FSC24241)
- PARTNERS BRAND Flush Cut Foam Pouches, 4" x 8", White, 500/Case (FP48)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- Partners Brand Protective Packaging