Shop All Protective Packaging Foam
Partners Brand
Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each
Mfr # FD1412
Zoro # G5769675
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 85'
- Width 12"
- Height 1/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FD1412
- Zoro # G5769675
- UPC # 841436021128
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 85' |
Width | 12" |
Height | 1/4" |
Details
Item | Foam Dispenser,1/4x12x85 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Dispenser,1/4x12x85 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 12", Kraft, 15/Bundle (493U50)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- MASTERVISION Earth Easy Dry Erase Board 36x48", White (MA0500790)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- PARTNERS BRAND Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each (FW14S12AS)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case (HAZ1064)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- PELICAN Divider/Foam Set for 1640 Case (1645)
- Partners Brand Protective Packaging