Shop All Protective Packaging Foam
Partners Brand
Air Foam Dispenser Packs, 1/16" x 12" x 350', White, 1/Each
Mfr # FD11612
Zoro # G5769690
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 350'
- Width 12"
- Height 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FD11612
- Zoro # G5769690
- UPC # 841436021067
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 350' |
Width | 12" |
Height | 1/16" |
Details
Item | Foam Dispenser,1/16x12x350 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Dispenser,1/16x12x350 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Professional Design Roller Ball Pen, Stick, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK (2101306)
- DECKER TAPE PRODUCTS Label, DL1770, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1770)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 8", Kraft, 20/Bundle (11R416)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Green Pk (513-100)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- PARTNERS BRAND Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Anti-Static Foam Shippers, 18" x 12" x 2 3/4", Pink/White, 24/Case (FSA18122)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- Partners Brand Protective Packaging