Shop All Bubble Rolls & Wrap
Partners Brand
Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle
Mfr # BW516S24
Zoro # G9044511
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 375'
- Color Clear
- Height 5/16"
- Basis Weight 22.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BW516S24
- Zoro # G9044511
- UPC # 841436020060
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 375' |
Height | 5/16" |
Details
Color | Clear |
Item | Air Bubble Rolls,5/16" x 24" x 375 ft.,Clr,PK2 |
Basis Weight | 22.94 |
Material | Polyethylene |
Description
Air Bubble Rolls,5/16 In. x 24 In. x 375 ft.,Clr,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Manila Drawing Paper, 50 lb, 24 x 36 Inches, Pack of 500 (524M)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 5", Kraft, 20/Bundle (11A649)
- SAUNDERS Storage Clipboard 1/2", Red (00560)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 15 1/2", Clear, 200/Case (BOB1215)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24P)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175P12)
- Partners Brand Bubble Rolls & Wrap