Shop All Bubble Rolls & Wrap
Partners Brand
Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle
Mfr # BW516S12
Zoro # G0923336
product price: $232.99
/pk 4, $58.25/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Standard
- Perforation Non-Perforated
- Bubble Size 5/16 in
- Roll Length 375 ft
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW516S12
- Zoro # G0923336
- UPC # 841436020046
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 5/16 in |
Roll Width | 12 in |
Roll Length | 375 ft |
Box Height | 48 in |
Box Width | 34 1/2 in |
Box Depth | 34 1/2 in |
Details
Bubble Roll Type | Standard |
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 4 |
Item | Bubble Rolls |
Description
Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 5/16 in, Roll Width 12 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 4, Box Width 34 1/2 in, Box Depth 34 1/2 in, Box Height 48 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO SL300SV 8-Digit LCD Solar / Battery Powered Handheld Calculator (328CSOSL300S)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Blue, 24PK (86612)
- AVERY Protector, Sheet, Hicap, Hw, Cl 25PK (AVE74171)
- MASTERVISION Earth Cork Board 24 x 36, Aluminum (CA031790)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND Glamour Bubble Mailers, 13 3/4" x 11", Silver, 48/Case (GBM1311S)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT93)
- Partners Brand Bubble Rolls & Wrap