Shop All Bubble Rolls & Wrap
Partners Brand
Air Bubble Rolls, 3/16" x 16" x 750', Clear, 3/Bundle
Mfr # BW316S16
Zoro # G9044353
product price: $320.99
/pk 3, $107.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Roll Width 16"
- Roll Length 750'
- Color Clear
- Height 3/16"
- Basis Weight 30.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW316S16
- Zoro # G9044353
- UPC # 841436020015
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 16" |
Roll Length | 750' |
Height | 3/16" |
Details
Color | Clear |
Item | Air Bubble Rolls,3/16" x 16" x 750 ft.,Clr,PK3 |
Basis Weight | 30.86 |
Material | Polyethylene |
Description
Air Bubble Rolls,3/16 In. x 16 In. x 750 ft.,Clr,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Test Tube Lab Mailing Sleeve, PK300 (365)
- PRESSMAN Lets Go Fishin Game (005506)
- ZORO SELECT Spontaneously Combustible DOT Label, Class 4, Black/Red, White, Pk500 (9TCA9)
- GATES CARDBOARD BIN BOX (CARTON OF 50) (78208)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND Anti-Static Bubble Pouches, 18" x 23 1/2", Pink, 100/Case (BOB1823AS)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Bundle (BW12S12)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- PARTNERS BRAND Self-Seal Bubble Pouches, 6" x 8 1/2", Clear, 250/Case (BOBSC0608)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- Partners Brand Protective Packaging