Shop All Bubble Rolls & Wrap
Partners Brand
Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each
Mfr # BW1248
Zoro # G9044240
product price: $184.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$184.99
Free 30-Day Returns
Key Features
- Roll Width 48"
- Roll Length 250'
- Color Clear
- Height 1/2"
- Basis Weight 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW1248
- Zoro # G9044240
- UPC # 841436020114
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 48" |
Roll Length | 250' |
Height | 1/2" |
Details
Color | Clear |
Item | Air Bubble Rolls,1/2" x 48" x 250 ft.,Clr |
Basis Weight | 16 |
Material | Polyethylene |
Description
Air Bubble Rolls,1/2 In. x 48 In. x 250 ft.,Clr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Cover, Report, Clearcover, Rd Pk (OXF55811)
- AVERY 3" D-Ring Binder, Heavy Duty, Black (AVE79993)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 7", Kraft, 25/Bundle (11K637)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear (15A906)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- BUBBLE WRAP Bubble Rolls, Clear, PK4 (100002505)
- Partners Brand Protective Packaging