Shop All Bubble Rolls & Wrap
Partners Brand
Air Bubble Rolls, 1/2" x 16" x 250', Clear, 3/Bundle
Mfr # BW12S16
Zoro # G9044231
product price: $186.99
/pk 3, $62.33/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$186.99
Free 30-Day Returns
Key Features
- Roll Width 16"
- Roll Length 250'
- Color Clear
- Height 1/2"
- Basis Weight 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW12S16
- Zoro # G9044231
- UPC # 841436020091
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 16" |
Roll Length | 250' |
Height | 1/2" |
Details
Color | Clear |
Item | Air Bubble Rolls,1/2" x 16" x 250 ft.,Clr,PK3 |
Basis Weight | 16 |
Material | Polyethylene |
Description
Air Bubble Rolls,1/2 In. x 16 In. x 250 ft.,Clr,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAW PLASTICS JOB TICKET HOLDER 12X15 (SEWN HDR 12X15 BLK)
- BAND-IT Stainless Steel Band And Buckle Kit (GR206B)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 24", Kraft, 10/Case (P6024KHD)
- LEXMARK 700z1 Black Imaging Unit 40K Yield (70C0Z10)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Anti-Static Bubble Pouches, 12" x 23 1/2", Pink, 150/Case (BOB1223AS)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR89)
- Partners Brand Bubble Rolls & Wrap