Shop All Bubble Rolls & Wrap
Partners Brand
Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Bundle
Mfr # BW12S12
Zoro # G9044283
product price: $184.99
/pk 4, $46.25/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$184.99
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 250'
- Color Clear
- Height 1/2"
- Basis Weight 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BW12S12
- Zoro # G9044283
- UPC # 841436020084
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 250' |
Height | 1/2" |
Details
Color | Clear |
Item | Air Bubble Rolls,1/2" x 12" x 250 ft.,Clr,PK4 |
Basis Weight | 16 |
Material | Polyethylene |
Description
Air Bubble Rolls,1/2 In. x 12 In. x 250 ft.,Clr,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY JR. Stanley Jr. Toy Drill Plastic Multicolored 1 pc (RP001-SY)
- PAPERPRO Stapler, 20 Sheet, Black (ACI1423)
- ZORO SELECT Stapler, 200 Sheet, Black/Gray (2WFR6)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Pearl White Barrel, PK12 PK (2126236)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Flush Cut Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218F)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- Partners Brand Protective Packaging