Shop All Mailer Cartons
Partners Brand
Adjustable Tubes, 4 3/4" x 72 - 144", Kraft, 15/Case
Mfr # P47514AT
Zoro # G4930795
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$333.99
Free 30-Day Returns
Key Features
- Length 72-144"
- Maximum Weight 97.98
- Meets 0.18 Wall Thickness
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # P47514AT
- Zoro # G4930795
- UPC # 841436089708
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 72-144" |
Details
Item | Adjustable Tubes,4-3/4"x72-144",PK15 |
Maximum Weight | 97.98 |
Meets | 0.18 Wall Thickness |
Color | Kraft |
Description
Adjustable Tubes,4-3/4 In.x72-144 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- ILC Replacement For PREMIUM POWER, CF280A (CF280A)
- SMEAD Desk FileSorter, Daily 131 and Monthly JanDec, 43 Dividers, Dark Blue 89235, Blue (SMD89235)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Fire Red (27400)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- PARTNERS BRAND Corrugated Mailers, 24" x 4" x 4", Kraft, 50/Bundle (M2444K)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 2", White, 50/Bundle (M332)
- PARTNERS BRAND Corrugated Mailers, 8" x 2" x 2", White, 50/Bundle (M822)
- PARTNERS BRAND Crimped End Mailing Tubes, 2-1/2" x 15", Kraft, 30/Case (S2515K)
- LAVEX 5'' x 3 1/4'' x 7 1/4'' Kraft Heavy-Duty Reverse Tuck Carton, 250PK (442BOX30RT)
- Partners Brand Mail Supplies