Shop All Mailer Cartons
Partners Brand
Adjustable Tubes, 3 1/4" x 72 - 144", Kraft, 15/Case
Mfr # P32514AT
Zoro # G4930810
product price: $241.99
/pk 15, $16.13/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72-144"
- Maximum Weight 65.92
- Meets 0.18 Wall Thickness
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P32514AT
- Zoro # G4930810
- UPC # 841436089685
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 72-144" |
Details
Item | Adjustable Tubes,3-1/4"x72-144",PK15 |
Maximum Weight | 65.92 |
Meets | 0.18 Wall Thickness |
Color | Kraft |
Description
Adjustable Tubes,3-1/4 In.x72-144 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Clip Strip 12", Anodized, Polybagged (CSA-12)
- ZORO SELECT Mailer Envelope, Kraft, 12-1/2 in. W, PK50 (36DZ02)
- UWE 150 lb, .01 lb, Triple Range Counting Scale, 99 PLU, Full Numeric Keypad, 13x9" Platter (SAC-150)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- PARTNERS BRAND Corrugated Mailers, 8" x 2" x 2", White, 50/Bundle (M822)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 25", White, 25/Bundle (M5525)
- PARTNERS BRAND Dish Pack Boxes, 18" x 18" x 28", Kraft, 5/Bundle (181828DISH)
- PARTNERS BRAND Corrugated Mailers, 7" x 2" x 2", White, 50/Bundle (M722)
- PARTNERS BRAND Corrugated Mailers, 10" x 6" x 4", Kraft, 50/Bundle (M1064K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 48", Kraft, 24/Case (P3048K)
- CROWNHILL Corrugated Box, 20x12x7", Kraft, PK25 (H-0409)
- Partners Brand Mail Supplies