Shop All Bubble Rolls & Wrap
Partners Brand
Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each
Mfr # BWAD316S12P
Zoro # G9044067
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 300'
- Color Clear
- Height 3/16"
- Basis Weight 39.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BWAD316S12P
- Zoro # G9044067
- UPC # 841436045841
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 300' |
Height | 3/16" |
Details
Color | Clear |
Item | Air Bubble Roll,Adhesve,3/16" x 12" x 300 ft.,PK4 |
Basis Weight | 39.4 |
Material | Polyethylene |
Description
Air Bubble Roll,Adhesve,3/16 In. x 12 In. x 300 ft.,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8" x 8" x 8", Kraft, 25/Bundle (55VG30)
- BUSINESS SOURCE Folder, 2-Pocket, Letter, Blue, PK25 (78491)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK1000 (ST-C-34)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each (BD51612)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 12"W, PK150 (56LT37)
- Partners Brand Bubble Rolls & Wrap