Shop All Plastic Bags
Partners Brand
9" x 12" White Block Poly Bags, 4 mil, Clear, PK 1000
Mfr # PB4004
Zoro # G4964760
product price: $322.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB4004
- Zoro # G4964760
- UPC # 812578001057
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 9" x 12" |
Details
Item | White Block Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
White Block Poly Bag,9 In.x12 In.,4Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band, 316Ss, 3/4 X 0.030 X 100 RL/100Ft (C40699)
- COMPLYRIGHT Employee Record Organizer, 3 Section, PK25 (A3103)
- SHURTAPE Carton Sealing Tape, 2", 110Yds, Clear, 1.6 Mil (207142)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- PARTNERS BRAND 38" x 60" Flat Poly Bags, 2 mil, Clear, PK 100 (PB10130)
- PARTNERS BRAND 2-1/2" x 3" Poly Bags, 4 mil, Clear, PK 1000 (PB7001)
- PARTNERS BRAND 8" x 10" Flap Lock Poly Bags, 2 mil, Clear, PK 1000 (PBFL081002)
- PARTNERS BRAND 6" x 7" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB763)
- PARTNERS BRAND 5" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3995)
- PARTNERS BRAND 4" x 4" White Block Reclosable Poly Bags, 4 mil, Clear, PK 1000 (PB3988)
- PARTNERS BRAND 6" x 8" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS435)
- Partners Brand Plastic Bags