Shop All Plastic Bags
Partners Brand
9" x 12" White Block Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB3975
Zoro # G4964788
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reclosable, Reusable
- Width 9"
- Color Clear
- Thickness 2 mil
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PB3975
- Zoro # G4964788
- UPC # 812578000951
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 9" |
Size | 9" x 12" |
Overall Length | 12" |
Details
Item | White Block Poly Bags |
Features | Reclosable, Reusable |
Color | Clear |
Thickness | 2 mil |
Material | Poly |
Standards | FDAUSDA |
Hang Hole | No |
Bag Thickness | 2 mil (51 Micron) |
Recycled | No |
Post-consumer-waste% | 0 |
Description
White Block Poly Bag,9 In.x12 In.,2Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Manila Tag Ruled Chart Paper, Jumbo, 36 x 24 Inches, Pack of 100 (9740C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", White, 1000/Case (G11061G)
- PRESSMAN Tic Tac Toe Board Game (150512)
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3940)
- PARTNERS BRAND 14" x 725 ft. Poly Tubing, 6 mil, Black (PT1406B)
- PARTNERS BRAND 6" x 8" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS435)
- PARTNERS BRAND 16" x 24" Reclosable Poly Bags, 6 mil, Clear, PK 250 (PB4277)
- PARTNERS BRAND 4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB391)
- PARTNERS BRAND 5" x 8" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3995)
- ZORO SELECT 15" x 5-1/2" Open Poly Bags, 0.60 mil, Clear (5DRV1)
- Partners Brand Plastic Bags