Shop All Plastic Bags
Partners Brand
9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500
Mfr # PRR091204
Zoro # G9042542
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PRR091204
- Zoro # G9042542
- UPC # 848109053431
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 9" x 12" |
Details
Item | Resealable Poly Bags |
Color | Clear |
Thickness | 4 mil |
Hang Hole | No |
Description
Bag,Reseal,Poly,9 In. x 12 In.,4M,Clear,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMIES Stuffed Animals Plush Pink/Purple (CP-UNI-1)
- PENDAFLEX X-Cap Reinforced Hanging File Folder, Legal, 1/5-Cut Tab, Green, PK25 (5143X2)
- BETTER PACKAGES Blade Kit (FM-20BX-K)
- SMEAD Expanding File 10x15", 3-1/2" Expansion (71356)
- PARTNERS BRAND 10" x 13" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR101304)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR060904)
- PARTNERS BRAND 4" x 4" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1050)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB375)
- PARTNERS BRAND 20" x 40" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1284)
- ZORO SELECT 14" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRC2)
- Partners Brand Shipping & Packing Bags