Shop All Plastic Bags
Partners Brand
9" x 12" Plastic Bags Roll, 2 mil, Clear
Mfr # AB220
Zoro # G6507798
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # AB220
- Zoro # G6507798
- UPC # 841436044264
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 9" x 12" |
Details
Item | Plastic Bags Roll |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Hang Hole | No |
Description
Bag,Roll,Plastic,9 x 12 In.,2 Mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Black Ribbon 3M characters (52102001)
- POST-IT Flag, Postit, 2"X1.5", Assorted, PK24 (686-ALYR)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Lemon (955-FL)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (2RXF3)
- PARTNERS BRAND 6" x 9" Plastic Bags Roll, 2 mil, Clear (AB331)
- PARTNERS BRAND 7" x 8" Plastic Bags Roll, 2 mil, Clear (AB332)
- PARTNERS BRAND 8" x 12" Plastic Bags Roll, 2 mil, Clear (AB219)
- PARTNERS BRAND 48" x 2150 ft. Poly Tubing, 2 mil, Clear (PT4802)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- PARTNERS BRAND 60" x 60" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8739)
- ZORO SELECT 10" x 4" Open Poly Bags, 2 mil, Clear (5DTH4)
- Partners Brand Plastic Bags