Shop All Plastic Bags
Partners Brand
9" x 12" Flat Suffocation Warning Bags, Clear, PK 100
Mfr # PBM09121100
Zoro # G2288443
product price: $50.75
/pk 100, $0.51/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PBM09121100
- Zoro # G2288443
- UPC # 848109048031
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 9" x 12" |
Details
Item | Flat Suffocation Warning Bags |
Color | Clear |
Hang Hole | No |
Description
Flat Suffocation Warning Bag,9x12 In.,1 mil,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.032 Dia, 1820 ft. (34-0320-005S)
- ZORO SELECT Long Corrugated Boxes, 18" x 9" x 9", Kraft, 25/Bundle (11R240)
- PICA Big Dry Aniline All-Weather Refill Leads, 12PK (6051/SB)
- BOX PACKAGING Heavy Duty Triple Wall Cardboard Corrugated Boxes, 36"L x 36"W x 36"H, Kraft (HD363636TW)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 2 mil, Black, PK 1000 (PB465BK)
- PARTNERS BRAND 2" x 7" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1020)
- PARTNERS BRAND 4" x 2" x 12" Gusseted Poly Bags, 1.5 mil, Clear, PK 1000 (PB1405)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB55)
- PARTNERS BRAND 8" x 10" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4002)
- PARTNERS BRAND 4" x 4" White Block Reclosable Poly Bags, 4 mil, Clear, PK 1000 (PB3988)
- LK PACKAGING Gusseted Poly Bags, 11"W x 4"D x 14"L, 1 Mil, 1000/Pack (10F-1114+4BGW)
- Partners Brand Shipping & Packing Bags